Please login to your online account to display your discounted pricing

Fisher Scientific™ Twaddell Hydrometers


Use with liquids heavier than water such as milk, sulfuric acid, tanning solutions

Manufacturer: fisher scientific™  2525**

 View more versions of this product

Catalog No. 11-585A

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Liquids heavier than Water such as Milk, Sulfuric Acid, Tanning solutions
For Use With (Equipment) 300mL Borosilicate Glass cylinder
Specific Gravity Range 0° to 26°
Subdivisions 0.5°
Certifications/Compliance Without 3-pt certification
Length (Metric) 290mm