Please login to your online account to display your discounted pricing

Fisherbrand™ Tubing Y Polypropylene Connectors


Work in any tubing or vacuum system.

Manufacturer: fisherbrand™  222545EMD

 View more versions of this product

Catalog No. S50701A

  • / Pack of 20 Each
 

Description & Specifications

Specifications

Height (English) 0.56 in.
Height (Metric) 14.2mm
Length (Metric) 25.4mm
Fits Tubing 3 to 3.8mm
Max. Pressure 20psi
Diameter (English) Inside 0.12 to 0.15 in.
For Use With Used for any tubing or vacuum system
Autoclavable Yes
Diameter (Metric) Inner 0.12 to 0.15 in.
Shape Y
Color Transparent
Product Type Tubing Connector
Length (English) 1 in.
Width (English) 0.16 in.
Width (Metric) 4mm
Dimensions (L x W x H) 1 x 0.16 x 0.56 in. (25.4 x 4 x 14.2mm)
Material Polypropylene