missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tubing Quick Disconnect Low-Density Polyethylene Connectors
Work in any tubing or vacuum system.
Manufacturer: Fisherbrand™ 228705E
Description
Tight fitting, with tapered ends that accept several tubing sizes.
Reducing connectors can be made by combining:
- 15-315-27C with 15-315-27D for tubing from 1/4 to 7/16 in. (6.4 to 11cm)
- 15-315-27E with 15-315-27F for tubing from 7/16 to 5/8 in. (11 to 15.9cm)
Specifications
0.125 to 0.219 in. | |
2.26 in. | |
Quick Disconnect | |
Used for any tubing or vacuum system | |
0.61 in. | |
20 psi |
LDPE | |
57.4 mm | |
3 to 5.3mm | |
15.5 mm | |
Transparent |