Please login to your online account to display your discounted pricing

Fisher Scientific™ Tube Blocks for Incubating/Cooling Mini Shakers


For microtubes, test tubes and centrifuge tubes

Manufacturer: troemner llc  980FICOMBI

 View more versions of this product

Catalog No. 02-217-723

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Incubating/cooling mini shaker
Type Combination centrifuge tube block
Size 1.5, 15 and 50mL
Material Solid anodized Aluminum
Wash/Waste Bottle Capacity 1.5mL, 15mL and 50mL