missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Wireless Radio-Signal Refrigerator Thermometer, Wireless Radio-Signal Thermometer

Wirelessly monitors refrigerators from up to 100 ft. away, offering min/max memory and high/low alarm

$153.22 - $153.22


Includes: One remote unit supplied (additional available separately, 15-081-114); batteries; flip-open stand; wall mount; Velcro™; Traceable Certificate; and high-impact, chemical-resistant, ABS plastic case

Products 1
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
15-081-114 View Documents Fisherbrand™
CON6425
One remote unit supplied (additional available separately, 15-081-114); batteries; flip-open stand; wall mount; Velcro™; Traceable Certificate; and high-impact, chemical-resistant, ABS plastic case Each for $153.22
 
Description

Description

Wirelessly monitors refrigerators from up to 100 ft. away, offering min/max memory and high/low alarm. Fisher Scientific™ Traceable™ Wireless Radio-Signal Refrigerator Thermometer includes a remote refrigerator bottle probe module with three channels (set to 1, 2 and 3).

Main unit can be used with up to three remote refrigerator sensors. Set to channels 1, 2 or 3 to retrieve temperature readings.

  • Data updates every 30 seconds
  • Temperature readings from up to three remote refrigerator sensors can be sent to a main unit via radio signal: 433MHz frequency penetrates refrigerators and walls
  • Sealed bottle of GRAS (generally recognized as safe) material is insulated from rapid temperature changes when refrigerator door is opened
  • Min/max memory allows monitoring conditions over short or long time periods
  • Alarm sounds when temperature rises above or falls below set points; can be set in 1° increments
  • Indicator on main unit shows rising or falling temperature trends

Specifications

  • Range: -30.0° to +70.0°C (-22.0° to +158.0°F)
  • Resolution: 0.1°
  • Accuracy: ±1.0°C
  • Functions: wireless, min/max memory, alarm, °F/°C
  • Display: two-line LCD, 1 in. (2.5cm) digits
  • Size, L × W × H: main unit, 4.5 × 4.25 × 0.75 in. (11.4 × 10.8 × 1.9cm); remote unit, 3.5 × 2.3 × 0.75 in. (8.9 × 5.8 × 1.9cm)
  • Weight: main unit, 6 oz. (170g); remote unit, 3 oz. (85g)

Certifications

An individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).