missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Waterproof Food Thermometer with Holders, Food thermometer

Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats

Supplier:  Fisherbrand™ 9367734

 View more versions of this product

Catalog No. 14-649-100



Description

Description

Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats. With the touch of a key, Fisher Scientific™ Traceable™ Waterproof Food Thermometer displays the min. and max. temperatures over any period of time.

  • Range is -50 to +300°C (-58 to +572°F)
  • Resolution is 0.1° from -20 to +200° (1° otherwise)
  • Accuracy is ±1.5°C or ±0.4°C at tested points for Ultra™ Model
  • Size: stem length, 3.5 in.; stem diameter,0.14 in.; overall length, 7.25 in.

Certifications

Individually serial-numbered Traceable Certificate is provided from ISO 17025 calibration laboratory accredited by A2LA™. Indicates traceability to standards provided by NIST™ (National Institute of Standards and Technology).

Specifications

Specifications

NIST
Food labs, food processing, food preparation and brewing
3.5 in.
8.8 cm
0.1°C
28.4 g
7.25 in.
300°C
-50°C
-50°C to +300°C
Digital LCD
0.14 in.
Stainless Steel probe, probe holder, key chain and lanyard
184 mm
ABS Plastic
1 oz.
Food Thermometer
572°F
-58°F
-58°F to +572°F
±1.5°C
SDS
Documents

Documents

Promotions

Promotions