missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Water-Resistant Timer
Ideal for wet labs, washdown areas, plants, and field use
Manufacturer: Fisherbrand™ 9367861
Includes: Lanyard, magnet, Velcro™ (to affix to surfaces), and two-year silver-oxide battery
Description
Fisher Scientific™ Traceable™ Water-Resistant Timer is ideal for wet labs, washdown areas, plants, and field use.
- Times from 99 minutes, 59 seconds to zero with one-second resolution
- Accuracy: 0.01%
- Splashproof
- When zero is reached, a bright-red LED flashes as a visual sign
- Audible alarm sounds for one minute or until manually turned off
- Unit also features infinite time-outs
Order Info
Dimensions: 0.5D × 3 in. O.D. (1.3 × 7.6cm); Weight: 1.50 oz. (42.5g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Silver Oxide | |
3 in. | |
Lanyard, Magnet, Velcro™ (to affix to surfaces), Battery | |
LED | |
1 sec. | |
42.52 g |
NIST | |
7.62 cm | |
0.0001 | |
Water-resistant Timer | |
1.5 oz. |