missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Walkaway™ Count-up Controllers, Walkaway Turn-off Count-up

Use for timed shutdown or repeated ON/OFF timing.

Manufacturer:  Fisherbrand™ CON5058

 View more versions of this product

Catalog No. 15-077-965



Description

Description

Use for timed shutdown or repeated ON/OFF timing.

  • 0.5 in. high (1.3cm) red LCD display indicates ON/OFF status of equipment Internal NiCd battery protects programs against power outages
  • Accuracy: 0.01%
  • Manual pause switch overrides program without disturbing it, and permits equipment to be instantly turned off
  • Intuitive operation permits setting a program in <5 seconds
  • High-impact ABS case

Turn-off Controller

  • Counts up and turns any piece of equipment off at the end of a set time period
  • Programmable in three interval settings: 0.01 to 99.99 seconds, 1 to 99 minutes, 1 to 99 hours
Repeat Turn-on/Turn-off Controller
  • Counts up and turns any piece of equipment on for a programmed time and off for a different programmed time
  • Repeat feature automatically continues cycling on and off programmed times until manually stopped
  • Programmable for separate on and off timing periods in three interval settings: 1 to 99 seconds; 1 to 99 minutes; 1 to 99 hours

Order Info

Dimensions: 6L × 2.75W × 3.25 in. H (15.2 × 7 × 8.3cm); Weight: 12 oz. (340.2g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

0.01%
6 x 2.75 x 3.25 in. (15.2 x 7 x 8.3cm)
3.25 in.
START/PAUSE Button
15.2cm
3 Interval settings: 0.01 to 99.99 sec., 1 to 99 min., 1 to 99 Hours
12 oz.
2.75 in.
15A
125VAC
ISO 17025, A2LA, NIST
LCD
8.3cm
6 in.
3-pronged grounded plug
1800w
340.2g
7cm
Walkaway™ Repeat Turn-on/Turn-off Controller
Documents