missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Two-Channel Benchtop Timer with Dual-Line LCD

Functions as a stopwatch and a clock

Manufacturer:  Fisher Scientific™ CON5023

 View more versions of this product

Catalog No. 06-662-48


 

Includes: Wall mount bracket, stand, AAA battery, Traceable certificate, instructions

Specifications

Description

Functions as a stopwatch and a clock. Fisher Scientific™ Traceable™ Two-Channel Benchtop Timer allows simultaneous programming of two different activities from 24 hours to 1 second.

  • Timer range: 24 hours to 1 second
  • Display: Double-line LCD, each line 1 in.H
  • Resolution: 1 sec.
  • Accuracy: 0.01%
  • Memory recall
  • Distinct alarm for each channel; 1 minute
  • Alarm may be silenced automatically or manually
  • Dimensions: 1.3L × 9.5W × 14cmH (0.5 × 3.75 × 5.5 in.)
  • Net weight: 5 oz. (140g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Description & Specifications

Specifications

±0.01%
NIST, ISO 17025
For general purpose timing applications
2.5cm
24 Hours to 1 sec.
141g
Countdown Timer
Audible and visual
White
1 in.
Wall mount bracket, stand, AAA battery, Traceable certificate, instructions
5 oz.
LCD