Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Timer/Stopwatches

Remarkable timers with large display.

$45.90 - $69.05

Specifications

Accuracy 0.01%
Alarms 1 min.
Certifications/Compliance NIST
Display Type LCD
Dimensions (L x W x H) 2.25 x 2.5 x 0.5 in. (5.71 x 6.35 x 1.27cm)
View More Specs
Includes:  Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory
Products
Catalog Number Mfr. No. Includes Scale Price Quantity    

S40711

 
fisher scientific™
CON5020EMD
Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory 99 Hours 59 min. 59 sec. Each for $45.90

S02316

 
fisher scientific™
5019FE
Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, Silver Oxide battery, clock and memory, ABS plastic case 99 min. 59 sec. to 1 sec. Each for $69.05
Description & Specifications

Specifications

Accuracy 0.01%
Alarms 1 min.
Certifications/Compliance NIST
Display Type LCD
Dimensions (L x W x H) 2.25 x 2.5 x 0.5 in. (5.71 x 6.35 x 1.27cm)
Product Type Countdown Timer
Height (English) Display 0.37 in.
Height (Metric) Display 0.93cm

  • Count down from 99 minutes, 59 seconds
  • Alarm can be turned off manually or automatically silenced after one minute
  • Advanced model has a clock and memory

Dimensions: 6.4L × 5.6W × 1.3cmH; weight: 1.5 oz. (42.5g).

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.