Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Timer/Stopwatches


Remarkable timers with large display.

Manufacturer: fisher scientific™  5019FE

 View more versions of this product

Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory

Catalog No. S02316

  • / Each
 

Description & Specifications

Specifications

Width (English) 2.5 in.
Height (English) 0.5 in.
Product Type Countdown Timer
Accuracy 0.01%
Height (English) Display 0.37 in.
Certifications/Compliance NIST
Length (Metric) 5.71cm
Length (English) 2.25 in.
Includes Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, Silver Oxide battery, clock and memory, ABS plastic case
Dimensions (L x W x H) 2.25 x 2.5 x 0.5 in. (5.71 x 6.35 x 1.27cm)
Height (Metric) 1.27cm
Width (Metric) 6.35cm
Display Type LCD
Height (Metric) Display 0.93cm
Alarms 1 min.
Scale 99 min. 59 sec. to 1 sec.

  • Count down from 99 minutes, 59 seconds
  • Alarm can be turned off manually or automatically silenced after one minute
  • Advanced model has a clock and memory

Dimensions: 6.4L × 5.6W × 1.3cmH; weight: 1.5 oz. (42.5g).

Certifications

Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory