missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Thermometer with Time/Date, Max/Min Memory

Shows exact time and date when minimum and maximum temperature occurred

Manufacturer:  Fisherbrand™ CON4305

 View more versions of this product

Catalog No. 15-077-976



Includes: Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case

Description

Description

Shows exact time and date when minimum and maximum temperature occurred. Fisher Scientific™ Traceable™ Thermometers with Time/Date, Max/Min Memory are perfect for long-term recording and ideal for monitoring solutions, refrigerators, and room temperature.

  • Displays current, minimum, and maximum temperatures
  • Display shows min/max of ambient or probe temperature, time of day, and month/day
  • Submersible probe; wire mounting bracket permits easy probe placement
  • Stainless-steel sensor and 6 ft. (1.8m) cable perform accurately even when both are under water
  • Sensor diameter: 0.18 in.; length: 1.5 in.
  • Resolution is 0.5°; accuracy, ±1.5°C
  • Dimensions: 3.5L × 3.5W × 1 in.H (8.9 × 8.9 × 2.5cm)
  • 15-077-976 comes with special bottle probe specifically for refrigerator/freezer applications

Order Info

Replacement battery is Cat. No. 02-440-3A

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.

Specifications

Specifications

−40° to 176°F
176°F
−40°F
ISO 17025, A2LA, NIST
3.5 x 3.5 x 1 in. (8.8 x 8.9 x 2.5cm)
1 in.
Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case
2.5 in.
182.8cm
ABS Plastic
Bottle Probe
3.5 oz.
3.5 in.
± 1.5°C
3.5 in.
−40° to 80°C
80°C
−40°C
1 in.
Monitoring solutions and refrigerators
2.5cm
72 in.
89mm
6.35cm
Traceable Thermometer with bottle probe for refrigerator/freezer applications
0.5°C
90g
8.9cm
Digital
Documents