missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Temperature Chart Recorders

Provides a permanent record, which is easy to read, duplicate, fax, scan and file. Fisherbrand Traceable Temperature Chart Recorders are single-use, disposable recorders for monitoring temperatures in refrigerators, supply rooms, food storage, chemical warehouses, animal quarters, incubators, goods-in-transit, walk-in chambers, biological materials, and manufacturing plants.

Manufacturer:  Fisherbrand™ CON4220

 View more versions of this product

Catalog No. 14-648-40



Description

Description

Provides a permanent record, which is easy to read, duplicate, fax, scan and file. Fisherbrand Traceable Temperature Chart Recorders are single-use, disposable recorders for monitoring temperatures in refrigerators, supply rooms, food storage, chemical warehouses, animal quarters, incubators, goods-in-transit, walk-in chambers, biological materials, and manufacturing plants.

  • Shock-resistant ABS plastic case
  • Eliminate messy pens, expensive instrumentation, confusing software and training
  • Display temperature in both °F and °C on large 5.5 in. dia. (14cm) chart
  • Battery-operated motor turns the chart with accuracy of ±1 second per day
  • Easy-to-read chart shows temperature and time/day of occurrence
  • Transparent window on recorder allows viewing of current temperature and history
  • Records for 5, 10 or 40 days
  • Chart, marker, and battery are preloaded—simply pull tab to begin recording
  • Tamper-evident seal maintains integrity of unit and results
  • Case measures 3.87L × 2.5W × 5.25 in.H (13.3 × 9.8 × 6.4cm)

Order Info

  • Weight: 11 oz. (312g)
  • Case measures 5.25L × 3.87W × 2.5 in.H (13.3 × 9.8 × 6.4cm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Specifications

±1°C/±2°F
AA Alkaline
-20° to +100°F
6.4cm
5 Days
-28° to +38°C
312g
9.8cm
ISO 17025, NIST
5-Day Recorder
2.5 in.
One “AA” Alkaline battery
Bimetallic
11 oz.
3.87 in.
Documents