missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Stopwatch/Repeat Timer

Ideal for an analysis that must be noted at routine intervals

Manufacturer:  Fisher Scientific™ CON1048FN

 View more versions of this product

Catalog No. 02-261-961


 

Includes: Stopwatch/Repeat Timer, lanyard

Specifications

Description

Ideal for an analysis that must be noted at routine intervals. Fisher Scientific™ Traceable™ Stopwatch/Repeat Timer provides stopwatch functions of single-action, time-in/-out, cumulative-split, interval-split, eight memories, and continuous timing.

Set countdown time from 10 hours to 1/10 of a second. When zero is reached, timer alarms and repeats countdown from the programmed time. Repeat cycle automatically continues until stopped. Display count box shows how many times the cycle has been repeated. LCD screen continually displays time remaining to zero.

  • Universal stopwatch provides repeat function of countdown alarm timing
  • ABS plastic shockproof case
  • Timing range is 10 hours to 1/10 of a second
  • Resolution: 0.01 second
  • Accuracy: 0.001%
  • Size: 6 x 6 x 1.3cm (2.375 x 2.375 x 0.5 in.)
  • Weight: 1.75 oz.

Order Info

Replacement battery: Cat. No. 02-440-1A

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Description & Specifications

Specifications

0.001%
LCD
Stopwatch/Repeat Timer, lanyard. (No battery)
1.75 oz.
Stopwatch/Repeat Timer
ISO 17025, A2LA, NIST
Analysis that must be noted at routine intervals
0.01 sec.
0.049kg
10 hr.