missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Sentry Thermometer

Simultaneously displays ambient or probe temperature and minimum and maximum temperature readings

Manufacturer:  Fisherbrand™ CON4522

 View more versions of this product

Catalog No. 15-077-724



Includes: 5mL Vaccine probe, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape

Description

Description

Simultaneously displays ambient or probe temperature and minimum and maximum temperature readings. Fisher Scientific™ Traceable™ Sentry Thermometer allows to instantly view if freezer, water bath or incubator is within temperature specification.

  • Simple, one-button operation resets the minimum/maximum memories
  • Waterproof probe and cable
  • Unit temperature range is -58 to 158°F or -50 to +70°C with a resolution of 1 degree and accuracy of +/- 1°C
  • Unplugging the cable activates a sensor inside the unit for monitoring ambient temperature
  • 10-foot-long; 0.06 in.diameter

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Specifications

−58° to 158°F
−58°F
2.63 x 2.5 x 0.75 in. (6.7 x 6.3 x 1.9cm)
Monitoring ambient temperature
1.9cm
120 in.
67mm
6.3cm
1°C
53g
6.3cm
±1°C
158°F
ISO 17025, A2LA, NIST
0.5 in.H (13mm)
0.75 in.
5mL Vaccine probe, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape
1.25 in.
304.8cm
ABS Plastic
1.87 oz.
2.5 in.
Vaccine Thermometer ( °F)
2.63 in.
Documents