missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Sentry™ Thermometer with Bottle, Celsius Scale

Triple display simultaneously shows high, low, and current temperatures

Manufacturer:  Fisherbrand™ CON4321

 View more versions of this product

Catalog No. 15-077-941



Includes: Battery (provides one year continuous operation), bottle probe for refrigerator/freezer, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape

Description

Description

Triple display simultaneously shows high, low, and current temperatures. Fisher Scientific™ Traceable™ Sentry Thermometer with Bottle allows to monitor temperature of any experiment when you're not there—overnight, weekends, even during lunch.

Allows you to instantly view if freezer, water bath, or incubator is within temperature specification.

  • Simple, one-button operation resets high/low memories
  • Probe's wire mounting bracket permits easy sensor placement
  • ABS plastic case has flip-open stand, wall hanging hook, magnet, and Velcro™ mounting tape
  • Low battery is signaled on display
  • Resolution, 1°; accuracy, ±1°C
  • Dimensions: 2.62 × 2.5 × 0.75 in. (6.5 × 6.4 × 1.9cm)
  • Weight: 1.87 oz.

Micro cable for sealed spaces

  • Sensor and 10 ft. (3m) cable may be placed under water, in refrigerator, or freezer
  • Small cable diameter (0.06 in.) allows refrigerator doors to close on it with no effect
  • Unplugging the cable activates sensor inside unit for monitoring ambient room temperature

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

−50° to 70°C
−50°C
2.62 x 2.62 x 0.75 in. (6.5 x 6.4 x 1.9cm)
0.75 in.
Battery (provides one year continuous operation), bottle probe for refrigerator/freezer, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape
2.5 in.
304.8cm
ABS Plastic
1.87 oz.
2.62 in.
Sentry Thermometer with Celsius Scale
2.62 in.
70°C
ISO 17025, A2LA, NIST
Freezer, incubator, water bath
1.9cm
120 in.
65mm
6.3cm
1°C
53g
6.4cm
±1°C
Documents
Accessories