Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Printing Thermometers

Provides permanent record, prints time and date

$1,114.76 - $1,114.76

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.14 in.
Accuracy ±1°C
Dimensions (L x W x H) 7.5 x 3.5 x 1.25 in. (1.9 x 8.8 x 3.17cm)
For Use With Provides permanent record of temperature and time of day/date/month
View More Specs
Includes:  Stainless Steel probe, Two fast-response, Type-K beaded sensors (with operating range from -40° to 250°C) with cable length of 4 ft
Products
Catalog Number Mfr. No. Resolution Price Quantity    

15-077-16

 
fisher scientific™
CON4101
0.1° Each for $1,114.76
Description & Specifications

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.14 in.
Accuracy ±1°C
Dimensions (L x W x H) 7.5 x 3.5 x 1.25 in. (1.9 x 8.8 x 3.17cm)
For Use With Provides permanent record of temperature and time of day/date/month
Includes Stainless Steel probe, Two fast-response, Type-K beaded sensors (with operating range from -40° to 250°C) with cable length of 4 ft
Length (English) Cable 48 in.
Length (English) Probe 8 in.
Length (Metric) Cable 121.92cm
Length (Metric) Probe 20cm
Material ABS Plastic
Probe Type Type-K
Temperature Range (Metric) -50° to +70°C
Weight (English) 10 oz.
Weight (Metric) 280g

Fisher Scientific™ Traceable™ Printing Thermometers provide a permanent record, printing date and time.

Printing

  • Unit prints the time and date for maximum only, minimum only, average only and in circularly mode T1, T2 and differential
  • Automatic printing may be programmed to print in any interval from 3 seconds to 23 hours 59 minutes 59 seconds
  • Fulfills federal requirements for CLIA specification 493.1252
Memory and Alarm
  • Memory feature permits monitoring conditions overnight, on weekends, or for any time period
  • Alarm may be set in 0.1° increments and sounds when temperature rises above or falls below set points
  • Alarm output feature may be used to trigger an external device
Wide Range
  • Unit displays temperatures from -328 to 2431°F and -200 to 1333°C
  • Resolution of 0.1° and an accuracy of ±1°C from -50 to 982°C, otherwise 1.5°C
  • Dual probe inputs allow displaying the temperature of probe 1, probe 2 or the difference between probe 1 and probe 2
  • Thermometer will accept any Type-J, K, T or E probes
  • Traceable to NIST for accuracy

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.