missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Pocket-Size Thermometers

Ideal for lab, plant and field use. Fisher Scientific Traceable Pocket-Size Thermometer is compatible with all Type-K probes.

$45.90 - $45.90

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Accuracy ±1°C
Dimensions (L x W x H) 4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9cm)
Display LCD
Includes Type-K probe with beaded sensor, Cable, 4 in. (1.9m), Leatherette case, 9V battery with 150 to 200 hours continuous-use life span
View More Specs

Includes: Type-K probe with beaded sensor, Cable, 4 in. (1.9m), Leatherette case, 9V battery with 150 to 200 hours continuous-use life span


Products ${productFamilyLength}
Catalog Number Mfr. No. Temperature Range (English) Temperature Range (Metric) Price Quantity  
Catalog Number Mfr. No. Temperature Range (English) Temperature Range (Metric) Price Quantity  
S94111 Fisher Scientific™
4233EMD
Not Applicable -50° to +750°C Each for $45.90
Specifications

Description

  • Shockproof
  • Pocket-size unit comes ready to use and outfitted with wide-range, fast-response and one-switch operation
  • Range: -50° to +750°C/-58° to +1382°F
  • Accuracy: ±1°C + 0.75% between 0° and 500°C (32° and 932°F); ±1°C + 1% between 500° and 750°C (932° and 1382°F); -20 ±2°C; -40 ±4°C; -50 ±5°C
  • Resolution: 0.1°
  • Dimensions: 2.75 × 4.25 × 0.88 in. (69 × 106 × 22mm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Description & Specifications

Specifications

ISO 17025, A2LA, NIST
4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9cm)
Type-K probe with beaded sensor, Cable, 4 in. (1.9m), Leatherette case, 9V battery with 150 to 200 hours continuous-use life span
121.92cm
1°C
113g
±1°C
LCD
48 in.
Type-K
4 oz.