missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Pocket-Size K Thermometer

Shockproof, pocket-size thermometer is ideal for lab, plant, and field use

Manufacturer:  Fisherbrand™ 9002995

 View more versions of this product

Catalog No. 14-649-80



Includes: Type-K probe with beaded sensor, 4 ft. cable, Leatherette case and 9V battery

Description

Description

Shockproof, pocket-size thermometer is ideal for lab, plant, and field use. Fisher Scientific™ Traceable™ Pocket-Size K Thermometer is compatible with all Type-K probes. It comes with wide-range, fast-response, and one-switch operation making it the perfect routine thermometer.

  • New microchip design for ultralow cost
  • Battery provides 150 to 200 hours continuous use
  • Range: -50 to +750°C or -58 to +1382°F
  • Resolution of 1°; accuracy of ±(1°C + .75%) between 0 to 500°C and ±(1°C + 1%) 500 to 750°C
  • Below 0 accuracies are: -20°C ±2°C, -40°C ±4°C, and -50°C ±5°C
  • Dimensions: 4.25L × 2.75W × 0.87 in.H (10.8 × 7 × 2.2cm)
  • Weight: 4 oz. (113.4g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

-58°F to +1382°F
Digital LCD
750°C
-50°C
ISO 17025, A2LA, NIST
Lab, plant and field use
2.2 cm
48 in.
121.92 cm
Type K Thermocouple
4 oz.
2.75 in.
4.25 in.
±1°F
1382°F
−58°F
7 cm
4.25 x 2.75 x 0.87 in. (10.8 x 7 x 2.2 cm)
0.87 in.
Type-K probe with beaded sensor, 4 ft. cable, Leatherette case and 9V battery
108 mm
ABS Plastic
1°C
113 g
Pocket-Size K Thermometer °F
SDS
Documents