Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Micro-Anemometer/Thermometer


Measures air velocity in five user-selectable values: meters per second, feet per second, miles per hour, kilometers per hour and knots

Manufacturer: fisher scientific™  CON3655FN

 View more versions of this product

Catalog No. 02-261-957

  • / Each
 

Description & Specifications

Specifications

Temperature (Metric) Range -20° to +80°C
Temperature (English) Range -4° to 176°F
Weight (English) 1 oz.
Certifications/Compliance Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.
Weight (Metric) 28.34g
Accuracy ±1°C

Measures air velocity in five user-selectable values: meters per second, feet per second, miles per hour, kilometers per hour and knots. Fisher Scientific™ Traceable™ Micro-Anemometer/Thermometer provides lightning fast measurements with reading updates twice per second.

Simple one-button operation eliminates the need to refer to directions.

  • Ultra compact micro-design
  • Displays maximum airflow and wind chill measured in °F and °C
  • Tough ABS plastic housing
  • Water resistant and durable
  • Electroluminescent backlight

  • Easy-to-read, high contrast LCD digits measure 0.375 in. (9.52mm)
  • Easy-to-use rugged design

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.