missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Memory-Card Refrigerator/Freezer Thermometers/Humidity Meters

Min/max memories, high/low alarms and data capture; displays °F/°C

Manufacturer:  Fisherbrand™ 6401FEEMD

 View more versions of this product

Catalog No. S04567



Includes: 256MB SD memory card, USB memory card reader, magnetic mounting strips, Velcro™, wall mount, bench stand, batteries, adapter, Traceable certificate, plastic case, probe

Description

Description

Stand-alone unit with datalogging capabilities; uses a removable standard SD memory card thst is identical to types used in digital cameras.

Thermometer

  • Covers -30° to +70°C (-22° to +158°F)
  • Sealed bottle sensor is insulated from rapid temperature changes when refrigerator door is opened
  • Solution in sealed bottle of GRAS (generally recognized as safe) material
  • Thin cable is easy for refrigerator door to close and seal
  • Alarm sets in 0.1° increments; beeps and flashes a bright red LED when temperature rises above or falls below user-set trip points
  • Four-line display shows temperature of bottle probe, ambient temperature, humidity and time-of-day
  • Batteries and adapter supplied
Datalogging
  • Records readings from once a minute up to once every 720 minutes on a removable standard SD memory card
  • Thermometer captures 5.9 million readings (over 10 years of minute-by-minute readings)
  • Memory card reader (supplied) plugs into any USB Windows™ or Mac™ computer port — no software to install — for an instant report
  • Memory card text file shows date, time-of-day and sensor readings in a single line
  • Text report includes date/time-of-day and sensor readings, which may be sent to any spreadsheet or database

Specifications

  • Probes: internal ambient, internal humidity; external bottle probe or stainless-steel probe
  • Probe Temperature Range: -30° to +70°C (-22° to +158°F)
  • Resolution: 0.1°C
  • Probe Temperature Accuracy: ±0.6°C (0° to 50°C [32° to 122°F]), ±1.2°C (-30° to 0°C [-22° to +32°F], 50° to 70°C [122° to 158°F)
  • Humidity Range: 0 to 99.9%RH
  • Humidity Resolution: 0.1
  • Humidity Accuracy: ±5% RH at 25°C (77°F) for range of 20 to 85% RH, ±7% RH elsewhere
  • Display: four-line readout, LCD digit height: 0.7 in. (1.7 cm)
  • Bottle Probe Size: 1 ×2.5 in. (2.54 × 6.35cm)
  • Stainless-Steel Probe Size: 0.16 × 1 in. (0.41 × 2.54cm)
  • Cable, L: 79 in. (200cm)
  • Size, L × W × H: 3.5 × 4.25 × 1.25 in. (8.89 × 32.7 × 3.18cm)
  • Weight: 7 oz. (198g)
  • Case: high-impact, chemical-resistant, ABS

Both models include internal probes to measure ambient temperature and humidity

  • S04566: Bottle probe model is ideal for monitoring refrigerators, freezers and incubators
  • S04567: Stainless-steel probe model is ideal for QC and research

Order Info

Batteries last one year with no data capture and one month with sampling rate of one per minute. If adapter receives no current, battery provides automatic backup.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

−30° to 70°C
−30°C
3.5 x 4.25 x 1.25 in. (8.89 x 32.7 x 3.17cm)
1.25 in.
256MB SD memory card, USB memory card reader, magnetic mounting strips, Velcro™, wall mount, bench stand, batteries, adapter, Traceable certificate, plastic case, Stainless Steel probe
1 in.
200.6cm
7 oz.
4.25 in.
±0.6°C
3.5 in.
70°C
ISO 17025, A2LA, NIST
Store rooms, labs and critical areas
3.17cm
79 in.
89mm
0.1°C
198g
32.7cm
Digital LCD
Documents