missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Manometer Pressure/Vacuum Gauges

Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)

Manufacturer:  Fisherbrand™ CON3466

 View more versions of this product

Catalog No. 15-078-190



Description

Description

Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)

  • Portable unit measures and displays differential pressure/vacuum in: psi, mbar, bar, cm/H2O, inch/H2O, feet/H2O, mm/Hg, inch/Hg, kg/cm2, oz./inch2 and kPa
  • Response time: 0.5 sec.
  • Accuracy: ±0.3% of full-scale between 0 and 50°C
  • Readings are shown on backlit display with 0.625 in.H (1.6cm) digits visible from 6 ft. Feature DATA HOLD button to freeze display and capture readings
  • Memory key recalls highest and lowest readings
  • Differential feature calculates the difference between two readings
  • Zeroing is achieved at the touch of a button
  • Display times up to 99 hours, 59 minutes, 59 seconds which allows the user to record when maximum or minimum pressure is achieved

Printing Model

  • Captures and stores up to 99 readings at the press of a button
  • Datalogging permits capturing and storing up to 12,000 readings at intervals as short as 1 second or as long as 2 hours; prints sample number, current reading, date and time
  • Manual memories and datalogger memories print without the need for a computer
  • Computer output allows manual memories, datalogger memories and current programmable capturing to be streamed to a PC computer

Specifications

Specifications

±0.3%
8 x 2.75 x 1.75 in. (20.32 x 7 x 4.45cm)
Displays gauge and differential pressure/vacuum in eleven different units
2.9cm
7.12 in.
ABS Plastic
0° to 50°C
-259 to 259mmHg
99 Hours 59 min. 59 sec.
0.34kg
7cm
Printing Model
ISO 17025, A2LA, NIST
LCD
1.12 in.
Traceable certificate, hose/tubing, AA batteries, ABS Plastic carrying case, computer output, paper roll and a replacement battery 1105
18.1cm
32° to 122°F
-5 to 5psi
0.5 sec.
12 oz.
2.75 in.
Manometer Pressure/Vacuum Gauge
Documents