missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Jumbo-Digit Stopwatch

Largest digits (1/2 in. high) provide ease in reading.

Manufacturer:  Fisherbrand™ 9001047

 View more versions of this product

Catalog No. 14-648-3



Includes: Stopwatch, lanyard, Velcro™ for mounting and handy clip

Description

Description

Largest digits (1/2 in. high) provide ease in reading. Fisher Scientific™ Traceable™ Jumbo-Digit Stopwatch is made from water-resistant, O-ring-sealed, and shock-resistant ABS plastic case and has non-slip rubber sides. The Unit displays time of day in hours, minutes, and seconds, AM/PM, date, and day of the week like a chronograph.

  • Ideal for lab and plant use
  • Time-of-day alarm
  • Times to 24 hours
  • Unit features single-action, time-out, cumulative-split, and continuous timing
  • Timing range is 23 hours, 59 minutes, 59 seconds
  • Resolution is 1/100 second for the first 30 minutes and 1 second thereafter
  • Accuracy is 0.001%
  • Size: 7.6 x 6.4 x 2.2cm (3 x 2.5 x .875 in.)
  • Weight is 2.5 oz.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Specifications

ISO 17025, A2LA, NIST
Ideal for lab or plant use
2 cm
3 in.
ABS Plastic
6.35 cm
Time of day
0.01 sec.
2.5 oz.
3 x 2.5 x 0.8 in. (7.62 x 6.35 x 2 cm)
0.8 in.
Stopwatch, lanyard, Velcro™ for mounting and handy clip, battery
7.62 cm
2.5 in.
1e-05
Digital Stopwatch
24 hr.
0.07 kg
SDS
Documents