missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Hi-Accuracy Refrigerator Thermometer

Dual thermometers read to 0.01° while monitoring temperatures in refrigerator and freezer simultaneously or two refrigerator locations

Manufacturer:  Fisherbrand™ CON4240

 View more versions of this product

Catalog No. 15-078-177



Includes: High-impact, chemical-resistant ABS plastic case, stand, Velcro™ and magnetic strips, wall mount, and two AA batteries (allow continuous, 1-year always-on monitoring), probe(s)

Description

Description

Dual thermometers read to 0.01° while monitoring temperatures in refrigerator and freezer simultaneously or two refrigerator locations. Fisher Scientific™ Traceable™ Hi-Accuracy Refrigerator Thermometer has an alarm which provides two visual LEDs and two audio alerts, displays exact time/date of dual thermometer alarms.

  • Triple display shows minimum/maximum, current temperatures
  • Min/max monitors readings for any period; displays exact time/date temperature occurred
  • Programmable in 0.01° increments
  • Alarm signals continuously even if temperature returns to nonalarm range
  • 10 ft. micro-cable permits refrigerator doors to close on it
  • Temperature range: -50 to +70°C (-58 to +158°F)
  • Resolution: 0.01°, accuracy: ±0.3°C
  • Displays exact time/date when MIN/MAX reading occurred and time/date when alarm triggered
  • Two-channel alarm is programmable in 0.1° increments and sounds continuously when temperature rises above/falls below set points
  • High-impact, chemical resistant ABS plastic case is 2.75 × 4.25 × 0.75 in.
  • Weight: 5 oz. (141.74g)

Order Info

Available with bottle probe or regular probe. Bottle probed sealed in a 1 dia. x 2.5 in. bottle with nontoxic glycol. Regular probe is chemical resistant and waterproof; measures 0.18 dia. x 0.75 in.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

−58° to 158°F
−58°F
0.18 in.
Monitoring temperature in refrigerator and freezer simultaneously or two refrigerator locations
1.9cm
120 in.
114mm
1.9cm
0.01°C
140g
6.9cm
LED
158°F
ISO 17025, A2LA, NIST
4.5 x 2.75 x 0.75 in. (11.4 x 6.9 x 1.9cm)
0.75 in.
ABS Plastic case, stand, Velcro™, magnetic strips, wall mount and two AA battery, two regular probes
0.7 in.
304.8cm
ABS Plastic
5 oz.
2.75 in.
±0.3°C
4.5 in.
Documents