missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Hi-Accuracy Refrigerator Thermometer

Traceable™ Hi-Accuracy Refrigerator Thermometer can monitor two different areas simultaneously. Has the ability to monitor temperatures in refrigerator and freezer simultaneously or two refrigerator locations.

 View more versions of this product

Catalog No. 15-078-176



Description

Description

Traceable™ Hi-Accuracy Refrigerator Thermometer can monitor two different areas simultaneously. Has the ability to monitor temperatures in refrigerator and freezer simultaneously or two refrigerator locations.

  • Triple display shows minimum/maximum, current temperatures
  • Min/max monitors readings for any period; displays exact time/date temperature occurred
  • Programmable in 0.01° increments
  • Alarm signals continuously even if temperature returns to nonalarm range
  • 10 ft. micro-cable permits refrigerator doors to close on it
  • Temperature range: -50°C to +70°C (-58°F to +158°F)
  • Resolution: 0.01°, accuracy: ±0.3°C
  • Displays exact time/date when MIN/MAX reading occurred and time/date when alarm triggered
  • Two-channel alarm is programmable in 0.1° increments and sounds continuously when temperature rises above/falls below set points
  • High-impact, chemical resistant ABS plastic case is 2.75 x 4.25 x 0.75 in.
  • Weight: 5 oz. (141.74 g)

Order Info

Available with bottle probe or regular probe. Bottle probed sealed in a 1 dia. x 2.5 in. bottle with nontoxic glycol. Regular probe is chemical resistant and waterproof; measures 0.18 dia. x 0.75 in.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
Monitoring temperature in refrigerator and freezer simultaneously or two refrigerator locations
1.9 cm
120 in.
114 mm
1.9 cm
Two Bottle Probes
5 oz.
2.75 in.
158°F
-58°F
-58°F to +158°F
Refrigerators, Freezers
±0.3°C
6.9 cm
4.57 mm
0.75 in.
ABS Plastic case, stand, Velcro™, magnetic strips, wall mount and two AA battery, two bottle probes
0.7 in.
304.8 cm
ABS Plastic
0.01°C
140 g
4.5 in.
70°C
-50°C
-50°C to +70°C
AA
LED
SDS
Documents

Documents

Promotions

Promotions