missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Handheld Timers with Memory Recall

For general-purpose timing applications

Manufacturer:  Fisher Scientific™ CON5043

 View more versions of this product

Catalog No. 06-662-52


 

Includes: For general-purpose timing applications.

Specifications

Description

Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.

  • Rugged ABS plastic case
  • Traceable to NIST™ standards
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Memory recall
  • 06-662-26 has magnetic back with Velcro™ strips for mounting
Cat No.: 06-662-52
  • Memory never changes until you reprogram it
  • Instant replay timing for repetitive tests
  • Comes with 36 in. lanyard

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Description & Specifications

Specifications

0.01%
NIST
2.84cm
0.93cm
2.44 in.
1 sec.
24 Hours to 1 Sec.
<28.34g
LCD
1 min.
1.12 in.
0.37 in.
36 in. L Lanyard, 1-year silver oxide battery
6.19cm
24 Hours to 1 sec.
<1 oz.
Silver Oxide
Tie Timer