missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Handheld Timers with Memory Recall

For general-purpose timing applications

$33.96 - $33.96

Specifications

Accuracy 0.01%
Battery Type Silver Oxide
Certifications/Compliance NIST
Display LCD
Height (English) Display 0.37 in.
View More Specs

Includes: 06-662-26 comes with a 2-year silver oxide battery; 06-662-52, a 1-year silver oxide battery.

Products 1
Catalog Number Mfr. No. Scale Weight (English) Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Scale Weight (English) Weight (Metric) Price Quantity  
06-662-26 View Documents Fisherbrand™
CON5042
99 min. 59 sec. 1.2 oz. 34.01g Each for $33.96
 
Description

Description

Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.

  • Rugged ABS plastic case
  • Traceable to NIST™ standards
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Memory recall
  • 06-662-26 has magnetic back with Velcro™ strips for mounting
Cat No.: 06-662-52
  • Memory never changes until you reprogram it
  • Instant replay timing for repetitive tests
  • Comes with 36 in. lanyard

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

0.01%
NIST
0.37 in.
1 sec.
Silver Oxide
LCD
0.93cm