Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Handheld Timers with Memory Recall


For general-purpose timing applications

Manufacturer: fisher scientific™  CON5042

 View more versions of this product

06-662-26 comes with a 2-year silver oxide battery; 06-662-52, a 1-year silver oxide battery.

Catalog No. 06-662-26

  • / Each
 

Description & Specifications

Specifications

Width (English) 1.81 in.
Accuracy 0.01%
Height (Metric) 8.89cm
Width (Metric) 4.59cm
Height (Metric) Display 0.93cm
Height (English) Display 0.37 in.
Length (Metric) 1.27cm
Product Type Fingertip Timer
Weight (Metric) 34.01g
Battery Type Silver Oxide
Height (English) 3.5 in.
Weight (English) 1.2 oz.
Display Type LCD
Resolution 1 sec.
Scale 99 min. 59 sec.
Dimensions (L x W x H) 0.5 x 1.81 x 3.5 in. (1.27 x 4.59 x 8.89cm)
Length (English) 0.5 in.
Certifications/Compliance NIST
Includes Magnetic back with Velcro™ strips for mounting, clock, stop watch, 2-year silver oxide battery;

Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.

  • Rugged ABS plastic case
  • Traceable to NIST™ standards
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Memory recall
  • 06-662-26 has magnetic back with Velcro™ strips for mounting
Cat No.: 06-662-52
  • Memory never changes until you reprogram it
  • Instant replay timing for repetitive tests
  • Comes with 36 in. lanyard

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.