Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip


For general-purpose timing applications

Manufacturer: fisher scientific™  CON5047

 View more versions of this product

Catalog No. 06-662-2

  • / Each
 

Description & Specifications

Specifications

Accuracy 0.01%
Alarms 20 sec.
Battery Type Silver Oxide
Dimensions (L x W x H) 0.25 x 1 x 1.75 in. (0.63 x 2.54 x 0.3cm)
For Use With (Application) For general purpose timing applications
Height (English) Display 0.12 in.
Height (English) 1.75 in.
Height (Metric) Display 0.3cm
Height (Metric) 0.3cm
Includes Battery, ABS Plastic case
Length (English) 0.25 in.
Length (Metric) 0.63cm
Resolution 1 min.
Scale 19 Hours 59 min.
Time Range 19 Hours 59 min.
Weight (English) 0.5 oz.
Weight (Metric) 14.17g
Width (English) 1 in.
Width (Metric) 2.54cm
Display Type LCD
Product Type Touch Timer

Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.

  • Rugged ABS plastic case
  • Traceable to NIST™ standards
  • Accuracy: 0.01%
  • Time-out mode (Cat Nos. 06-662, 06-662-25 and -11)
  • Cat. No. 06-662-11 offers choice of AM/PM or military time

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.