missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Handheld Timers with Key-Ring Clip

For general-purpose timing applications

Manufacturer:  Fisherbrand™ CON5041

 View more versions of this product

Catalog No. 06-662-25



Description

Description

Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.

  • Rugged ABS plastic case
  • Traceable to NIST™ standards
  • Accuracy: 0.01%
  • Time-out mode (Cat Nos. 06-662, 06-662-25 and -11)
  • Cat. No. 06-662-11 offers choice of AM/PM or military time

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

0.01%
1.5 x 2 x 0.75 in. (3.81 x 5.08 x 0.83cm)
0.33 in.
0.83cm
Battery, ABS Plastic case
3.81cm
20 Hours 1 min.
0.75 oz.
2 in.
Silver Oxide
Key Chain Timer
1 min.
For general purpose timing applications
0.75 in.
0.83cm
1.5 in.
1 min.
20 Hours to 1 min.
21.26g
5.08cm
LCD
Documents