Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Giant Digits™ Radio Atomic Clock

View giant size digits from anywhere with desk/wall mount. Fisher Scientific Traceable Giant Digits Radio Atomic Clock utilizes radio signal from the NIST™ Colorado atomic clock and automatically sets correct time/date, adjusts for daylight saving, leap year, and even the Earth's wobble in leap seconds.

$217.72 - $217.72

Products
Catalog Number Mfr. No. Price Quantity    

02-261-837

 
fisher scientific™
CON1087
Each for $217.72
Description & Specifications

  • Accurate to 0.0001 of a second, with 1 sec. resolution
  • Giant-digit display measures 4.75 in. (12cm) – viewable from 200 ft. (60.96m)
  • Temperature range: -5° to +50°C (23° to 122°F) Shows date, day, and 12/24 hour format
  • Simultaneously displays both indoor and outdoor °F/°C temperatures

  • Dimensions: 11 1/2L × 7 3/4 in.W (29.2 × 19.7cm); 1 in. thick (2.5cm)
  • Weight: 3.25 lb. (1.5kg)

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.