missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Full-Scale Thermometers

Switchable °F/°C temperature ranges

Manufacturer:  Fisherbrand™ CON4152

 View more versions of this product

Catalog No. 15-077-23



Includes: Stainless Steel probe, 1.5V Silver Oxide battery

Description

Description

Stainless-steel probe with piercing tip allows constant exposure to extreme temperatures at the end of the range. Fisher Scientific™ Full-Scale Thermometer readings are updated every second and displayed on a 0.37 in. (9.4mm) LCD readout. Switchable °F/°C temperature ranges.

  • Magnetic back allows placement on metal surfaces (incubators, freezers, water baths)
  • Flip-open easel allows use on lab bench; spring fastener clips onto any edge
  • Resolution, 0.1° from -20 to +200 and 1° elsewhere
  • Measure just 2.12 dia. × 0.56 in. depth (5.3 × 1.3cm)
  • Probe dia. × L: 0.14 × 5.5 in. (0.4 × 14cm)
  • Cable length: 10 ft. (3m)

Plus model also includes high/low alarm, minimum/maximum memories, and hold.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

−58° to 500°F
500°F
−58°F
ISO 17025, A2LA, NIST
1.4cm
Freezer, incubator, water bath
120 in.
14mm
14.6cm
Full-Scale Thermometer
Digital LCD
−50° to 250°C
250°C
−50°C
0.56 in.
0.14 in.
1.5V Silver Oxide battery
5.75 in.
304.8cm
0.1°C/1°C
±1°C
0.56 in.
Documents
Accessories