missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Expanded-Range Thermometers

Two models are available in either °C or °F

Manufacturer:  Fisherbrand™ CON4025

 View more versions of this product

Catalog No. 15-077-10



Includes: 9V battery; 4m cable; two fast-response Type-K beaded sensors for measurements up to 250°C (482°F) continuous and 300°C (572°F) short term (for replacement, order 15-077-45)

Requires : For measurements up to 700°C (1292°F), use the Type-K Triple-purpose Accessory Probe (15-078-2B)

Description

Description

Shockproof, pocket-size thermometers are ideal for lab, plant, and field use. Fisher Scientific™ Traceable™ Expanded-Range Thermometers have fast response times and one-switch operation making them perfect routine thermometers.

  • Range of Celsius model is -40° to +1200°C, range of Fahrenheit model is -40° to +2000°F
  • Resolution: 1°
  • Typical meter-only accuracy is ±(1°C + 1%) from 0 to 750°C
  • Two probes allow simultaneous monitoring of two tests
  • Three-position switch indicates probe 1, probe 2 or OFF

Order Info

Dimensions: 5L × 3W × 1 in.H (12.7 × 7.6 × 2.5cm). Probe cable length: 15-077-10, -11: 4 ft. (1.2m); 15-077-13: 32 ft. (10m).

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™

Specifications

Specifications

−40° to 2000°F
−40°F
5 x 3 x 1 in. (12.7 x 7.6 x 2.5cm)
1 in.
9V battery; 4m cable; two fast-response Type-K beaded sensors for measurements up to +250°C (482°F) continuous and 300°C (572°F) short term (for replacement, order 15-077-45)
127mm
Type K Thermocouple
4 oz.
3 in.
±1°C
2000°F
ISO 17025, A2LA, NIST
Lab, plant and field use
2.5cm
48 in.
121.92cm
1°C
113g
7.6cm
5 in.
Documents
Accessories