Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Digital-Bottle™ Refrigerator Thermometers


Innovative Digital-Bottle Refrigerator/Freezer Thermometers with MINIMUM/MAXIMUM readings

Manufacturer: fisher scientific™  CON4427

 View more versions of this product

Catalog No. 06-664-256

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Resolution 0.1°C
Weight (Metric) 102.05g
Material Bottle is filled with nontoxic glycol
Weight (English) 3.66 oz.
Temperature Range (Metric) -30° to +50°C
Length (Metric) 11.7cm
Accuracy ±0.4°C
Includes Stainless Steel probe, ABS Plastic holder, double back tape and Velcro™ and replaceable Silver Oxide battery
Temperature Range (English) -22° to +122°F
Display Digital
Model Ultra Model
For Use With (Equipment) Freezer, refrigerator, incubator and environmental chamber
Length (English) 4.63 in.
Display Digital
Temperature Range (Metric) -30° to +50°C
For Use With Freezer, refrigerator, incubator and environmental chamber
Temperature Range (English) -22° to +122°F
Material Bottle is filled with nontoxic glycol

Fisher Scientific™ Traceable™ Digital-Bottle™ Refrigerator Thermometers display minimum and maximum readings over any time period, and entire unit is waterproof

  • Temperature range is -22° to +122°F (-30° to +50°C)
  • Resolution is 0.1°
  • Accuracy is ±1.0°C/Ultra model accuracy is ±0.4°C at tested points
  • Supplied with NIST certificate
  • Stainless-steel probe protects high-accuracy thermistor sensor
  • Liquid-filled GRAS bottle mimics liquid sample temperatures
  • GRAS — liquid generally recognized as safe by U. S. Food and Drug Administration
  • Available with liquid fill or glass bead fill
  • Chemical-resistant ABS plastic holder stands on a shelf or side of holder affixes to a refrigerator wall or any wall with supplied Velcro — is 2.25 x 2.25 x 1.25 in.
  • Certifications

    Traceable Thermometer is provided with an individually serial-numbered Traceable Certificate from an ISO™ 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST™.

Accessories

Accessories for Catalog Number: 06664256

Item Mfr. No. Item Description Price Per Unit Quantity  
02-440-1C
Fisherbrand™ Hygrometer Replacement Batteries
fisherbrand™
CON1039
Each for $11.42