missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Countup Benchtop Timers

Handheld with a rugged ABS plastic case

Manufacturer:  Fisherbrand™ CON1021

 View more versions of this product

Catalog No. 06-662-1



Description

Description

Fisher Scientific™ Traceable™ Countup Benchtop Timers provide single-action timing, time-in/time-out, and cumulative split functions. Handheld with a rugged plastic case.

 

  • Battery is included
Key Features
  • 100-Hour Timer: Single-action, time-in/-out, cumulative- and interval-split; reads in 99 hours, 59 minutes, 59 seconds, 99 hundredths; 99999.999 seconds; 9999.9999 minutes; or 999.99999 hours

 

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

9V Alkaline
3.5 x 6.62 x 4.75 in. (8.89 x 16.81 x 12.06 cm)
4.75 in.
12.06 cm
3.5 in.
6.62 in.
0.00003
Countup Benchtop Timer
16 oz.
100-Hour Timer: Single-action, time-in/-out, cumulative- and interval-split; reads in 99 hours, 59 minutes, 59 seconds, 99 hundredths; 99999.999 seconds; 9999.9999 minutes; or 999.99999 hours
0.5 in.
1.27 cm
Rugged ABS Plastic case, battery
8.89 cm
16.81 cm
LED
100 hr.
453.59 g
Documents
Promotions

Promotions