missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Countdown Stopwatch

Ideal stopwatch to use for an analysis that must be noted at routine intervals. Fisherbrand Traceable Countdown Stopwatch is a unique stopwatch that provides countdown and alarm timing in preprogrammed increments of 1, 2, 3, 5, 10, 12, 15, 20, 25, 30, 35, 40, 45, 50, 55, and 60 minutes. This unit also has a pacer.

$75.15 - $78.83

Specifications

Accuracy 0.01%
Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Inner 2.5 in.
Diameter (Metric) Inner 6.35cm
Product Type Countdown Stopwatch
View More Specs

Includes: Stopwatch, shock-proof ABS plastic case and lanyard

Products 2
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
14-649-13 View Documents Fisherbrand™
CON1035
Stopwatch, shock-proof ABS plastic case and lanyard, 1.5-yr silver oxide battery Each for $78.83
 
02-261-954 View Documents Fisherbrand™
CON1035FN
Stopwatch, shock-proof ABS plastic case and lanyard. (No battery) Each for $75.15
 
Description

Description

Ideal stopwatch to use for an analysis that must be noted at routine intervals. Fisherbrand Traceable Countdown Stopwatch is a unique stopwatch that provides countdown and alarm timing in preprogrammed increments of 1, 2, 3, 5, 10, 12, 15, 20, 25, 30, 35, 40, 45, 50, 55, and 60 minutes. This unit also has a pacer.

Display continually shows running time remaining to zero. When zero is reached, timer sounds an alarm for 5 seconds. This unit also has a pacer.

  • Set it to count down at any time from 99 hours to 1 second
  • When zero is reached, timer alarms and begins to count down again from programmed time
  • Repeat cycle continues automatically until stopped
  • Stopwatch functions include single-action, time-in/-out, cumulative/interval-split, 8 recallable memories and continuous timing
  • Dual display timer mode can be used in three ways: Two different countdown times simultaneously, two independent countdown alarm timers and two independent count up timers
  • Extra-tough ABS plastic shockproof construction is perfect for use in the lab or field
  • Stopwatch mode times to 1 hour with 1/100-sec. resolution and continues to time to 24 hours in 1-sec. increments
  • Accuracy: 0.01%
  • Diameter: 6.4cm (2.5 in.); thickness is 1.6cm (5/8 in.)
  • Weight: 1.5 oz.

Order Info

Replacement battery: No. 1109

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Specifications

0.01%
2.5 in.
Countdown Stopwatch
Digital
0.62 in.
0.01 sec.
0.042kg
ISO 17025, A2LA, NIST
6.35cm
100 hrs.
Provides countdown and alarm timing in pre-programmed increments
1.57cm
1.5 oz.