missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Anemometer/Thermometers
Designed for intuitive and easy operation
Includes: Four ''AAA'' batteries
Description
Fisher Scientific™ Traceable™ Anemometer/Thermometers recall minimum/maximum readings at the press of a button
- Simple operation
- Tough ABS plastic housing; durable in severe lab conditions
- O-ring sealing
- Membrane keypad keeps out dust and dirt
- HOLD button freezes the reading on the display
- High contrast 0.375 in.-high LCD digits
- Dimensions: 1.50 x 8.25 x 1.50 in. (38.1 x 209.5 x 38.1mm)
- Weight: 6 oz. (170.1g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST™.
Specifications
±0.8°C | |
ISO 17025, A2LA, NIST | |
8.25 in. | |
32° to 122°F | |
6 oz. |
ABS Plastic | |
Measuring airflow, temperature, humidity and dew point | |
21 cm | |
0°C to 50°C | |
170 g |