missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Anemometer/Thermometers

Designed for intuitive and easy operation

Manufacturer:  Fisherbrand™ CON3650

 View more versions of this product

Catalog No. 15-078-194



Includes: Four “AAA” batteries

Description

Description

Fisher Scientific™ Traceable™ Anemometer/Thermometers recall minimum/maximum readings at the press of a button

  • Simple operation
  • Tough ABS plastic housing; durable in severe lab conditions
  • O-ring sealing
  • Membrane keypad keeps out dust and dirt
  • HOLD button freezes the reading on the display
  • High contrast 0.375 in.-high LCD digits
  • Dimensions: 1.50 x 8.25 x 1.50 in. (38.1 x 209.5 x 38.1mm)
  • Weight: 6 oz. (170.1g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST™.

Specifications

Specifications

±0.8°C
8.25 in.
6 oz.
0° to 50°C
32° to 122°F
ISO 17025, A2LA, NIST
21cm
170g
Measuring airflow and temperature
Documents