missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ 300-Memory Stopwatch

Unit recalls 300 memories and displays sample numbers 1 through 300. Fisherbrand Traceable 300-Memory Stopwatch provides repeat functions of countdown alarm timing and can recall memories both during and after event timing.

Manufacturer:  Fisherbrand™ 9002397

 View more versions of this product

Catalog No. 14-648-4



Includes: Stopwatch, lanyard, Velcro™ and detachable clip

Description

Description

Unit recalls 300 memories and displays sample numbers 1 through 300. Fisherbrand Traceable 300-Memory Stopwatch provides repeat functions of countdown alarm timing and can recall memories both during and after event timing.

Set it to count down at any time from 10 hours to 1 second. When zero is reached, the timer alarms and begins to count down again from the programmed time. This repeat cycle continues automatically until stopped. Display always shows running time remaining to zero and cycles counted from 1 to 300. 

  • Functions: single-action, time-in/-out, continuous-timing, cumulative-split, interval-split, 300-memories, and repetitive programmable countdown alarm times
  • Three-line display simultaneously shows running time, cumulative-split, and interval-split
  • Interval split also shows longest, shortest, and average times
  • Also includes functions of pacer, stroke, and speed calculations
  • Water-resistant, O-ring-sealed, and shock-resistant ABS plastic case has non-skid rubber sides
  • As a chronograph, the unit displays time of day in hours, minutes, and seconds, AM/PM, date, and day of the week; also has a time-of-day alarm
  • Times to 9 hours, 59 minutes, 59 seconds, 99 hundredths
  • Resolution: 1/100 of a second
  • Accuracy: 0.001%
  • Size: 7.6 x 6.4 x 2.2cm (3 x 2.5 x .875 in.)
  • Weight: 2.5 oz.

Order Info

Replacement battery: Cat. No. 02-440-1A

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Specifications

ISO 17025, A2LA, NIST
Provides repeat functions of countdown alarm timing
2.20 cm
3 in.
ABS Plastic
5.38 cm
Audible
Digital Stopwatch
10 hr.
0.07 kg
3 x 2.12 x 0.87 in. (1.62 x 5.38 x 2.20 cm)
0.87 in.
Stopwatch, lanyard, Velcro™ and detachable clip, 2-yr silver oxide battery
1.62 cm
2.12 in.
1e-05
LCD
0.01 sec.
2.5 oz.
SDS
Documents
Accessories