missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ LCD Timer with Nano Counter
Displays countdown alarm time/stopwatch (count-up) time and time of day. Fisherbrand™ LCD Timer with Nano Counter includes memory feature for repetitive use, large, easy-to-read digits, clip, stand and magnet on back.
Manufacturer: Fisherbrand™ 8161*
Includes: Two Year battery, clip, stand, magnet on back
Description
- Two timing channels, each with 23 hours, 59 minutes, 59 seconds capacity
- Clock works on AM/PM or 24-hour format
- 60-second loud alarm
- Memory feature for repetitive use
- Large, easy-to-read digits
- Clip, stand and magnet on back
Order Info
Dimensions: 2.5L × 2W × 0.88 in. H (6.4 × 5.1 × 2.2cm).
Specifications
2.5 x 2 x 0.88 in. (6.35 x 5.08 x 2.23 cm) | |
2.23 cm | |
2.5 in. | |
2 in. | |
Digital | |
23 hr. 59 min. 59 sec. |
0.88 in. | |
Two Year battery, clip, stand, magnet on back | |
6.35 cm | |
5.08 cm | |
Clock/Timer |