Please login to your online account to display your discounted pricing

Synergy™ NEO2S Multi-Mode Microplate Reader


Patented Hybrid Technology™ with independent filter and monochromator-based optics

Manufacturer: biotek instruments inc  NEO2SALPHAB

 View more versions of this product

Catalog No. NEO2SALPHAB

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Multi-Mode Reader
Dynamic Range 0 - 4.0 OD
Shaking Linear, orbital, double orbital
Absorbance Range 230 - 999nm, 1nm increments
Height (Metric) 41cm
Electrical Requirements 250w (max.)
Width (English) 15.4 in.
Incubator Temperature ±0.2°C at 37°C
Detector Type UV-Vis absorbance, Fluorescence intensity, Luminescence, Fluorescence polarization, Time-resolved fluorescence, Alpha
Depth (Metric) 52.5cm
Light Source Xenon flash
Software Type Gen5™ Data Analysis Software, Gen5 Secure for 21 CFR Part 11 compliance (option)
Linearity ≤1% from 0 to 3.0 OD
Certifications/Compliance CE and TUV marked
For Use With (Application) HTS screeing, Drug absorption and metabolism, Biologics drug discovery and development, Drug discovery, Cell proliferation, Cytotoxicity, Biomarker quantification, Genetic analysis, Environmental testing, Food safety, Nuleic acid quantification, Protein quantification
Weight (Metric) 35kg
Height (English) 16.1 in.
Width (Metric) 39cm
Depth (English) 20.7 in.
Resolution 0.0001 OD
Includes UV-Vis absorbance, top/ bottom FI (Fluorescence Intensity)/FP (Fluorescence Polarization)/TRF (Time-Resolved Fluorescence), luminescence, top laser alpha
Weight (English) 78 lb.

  • Scientific quad monochromators with continuously variable bandwidth for optimal sensitivity
  • High performance filter system
  • Ultra-fast plate processing speeds with multiple PMT detectors
  • Live cell options: Controlled environment and direct bottom detection
  • Driven by best-in-class Gen5™ software for data collection and analysis
  • With Gen5 Secure Software
  • Includes single top PMT for fluorescence and luminescence