Please login to your online account to display your discounted pricing

BioTek™ Synergy™ Neo2 Multi-Mode Microplate Reader


Patented Hybrid Technology™ with independent filter and monochromator-based optics

Manufacturer: biotek™  NEO2ALPHAB

 View more versions of this product

Catalog No. NEO2ALPHAB

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Light Source Xenon flash
Linearity ≤1% from 0 to 3.0 OD
Product Type Multi-Mode Reader
Shaking Linear, orbital, double orbital
Electrical Requirements 250w (max.)
Includes UV-Vis absorbance, top/ bottom FI (Fluorescence Intensity)/FP (Fluorescence Polarization)/TRF (Time-Resolved Fluorescence), luminescence, top laser alpha
Height (English) 16.1 in.
Width (English) 15.4 in.
Incubator Temperature ±0.2°C at 37°C
Resolution 0.0001 OD
Detector Type UV-Vis absorbance, Fluorescence intensity, Luminescence, Fluorescence polarization, Time-resolved fluorescence, Alpha
Certifications/Compliance CE and TUV marked
Absorbance Range 230 - 999nm, 1nm increments
Software Type Gen5™Data Analysis Software, Gen5 Secure for 21 CFR Part 11 compliance (option)
For Use With (Application) HTS screeing, Drug absorption and metabolism, Biologics drug discovery and development, Drug discovery, Cell proliferation, Cytotoxicity, Biomarker quantification, Genetic analysis, Environmental testing, Food safety, Nuleic acid quantification, Protein quantification
Depth (English) 20.7 in.
Dynamic Range 0 - 4.0 OD
Weight (Metric) 35kg
Weight (English) 78 lb.
Width (Metric) 39cm
Depth (Metric) 52.5cm
Height (Metric) 41cm

  • Scientific quad monochromators with continuously variable bandwidth for optimal sensitivity
  • High performance filter system
  • Ultra-fast plate processing speeds with multiple PMT detectors
  • Live cell options: Controlled environment and direct bottom detection
  • Driven by best-in-class Gen5™ software for data collection and analysis
  • With Gen5 Secure Software
  • Includes dual top PMTs for fluorescence and luminescence