Please login to your online account to display your discounted pricing

BioTek™ Synergy™ Neo2 Multi-Mode Microplate Reader


Patented Hybrid Technology™ with independent filter and monochromator-based optics

Manufacturer: biotek™  NEO2ALPHA

 View more versions of this product

Catalog No. BTNEO2ALPHA

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (English) 15.4 in.
Width (Metric) 39cm
Depth (Metric) 52.5cm
Height (Metric) 41cm
Absorbance Range 230 - 999nm, 1nm increments
Resolution 0.0001 OD
Incubator Temperature ±0.2°C at 37°C
Detector Type UV-Vis absorbance, Fluorescence intensity, Luminescence, Fluorescence polarization, Time-resolved fluorescence, Alpha
Electrical Requirements 250w (max.)
Dynamic Range 0 - 4.0 OD
Product Type Multi-Mode Reader
Linearity ≤1% from 0 to 3.0 OD
For Use With (Application) HTS screeing, Drug absorption and metabolism, Biologics drug discovery and development, Drug discovery, Cell proliferation, Cytotoxicity, Biomarker quantification, Genetic analysis, Environmental testing, Food safety, Nuleic acid quantification, Protein quantification
Light Source Xenon flash
Shaking Linear, orbital, double orbital
Depth (English) 20.7 in.
Certifications/Compliance CE and TUV marked
Software Type Gen5™ Data Analysis Software, Gen5 Secure for 21 CFR Part 11 compliance (option)
Weight (Metric) 35kg
Weight (English) 78 lb.
Includes UV-Vis absorbance, FI (Fluorescence Intensity)/FP (Fluorescence Polarization)/TRF (Time-Resolved Fluorescence), luminescence, top laser alpha
Height (English) 16.1 in.

  • Scientific quad monochromators with continuously variable bandwidth for optimal sensitivity
  • High performance filter system
  • Ultra-fast plate processing speeds with multiple PMT detectors
  • Live cell options: Controlled environment and direct bottom detection
  • Driven by best-in-class Gen5™ software for data collection and analysis
  • With Gen5 Secure Software
  • Includes dual top PMTs for fluorescence and luminescence