Please login to your online account to display your discounted pricing

Fisher Scientific™ 425 Series Zoom Stereoscopic Microscopes

Microscope for viewing large picture at 7.5X magnification, then zooming continuously to close-up detail at 50X magnification in standard configuration

$1,815.50 - $1,926.40

Specifications

Base Style Post
Objective Types 0.75X to 5X Zoom (7.5X thru 50X magnification)
Eyepiece WF10X/23mm
Includes Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate
Lighting Type Top and Bottom: LED
View More Specs
Products
Catalog Number Mfr. No. Head Style Model Price Quantity    

11350120

  Accessories
national optical
425445ALL10
Binocular 11350120 Each for $1,815.50

11350121

 
national optical
425T445PLL10
Trinocular 11350121 Each for $1,926.40
Description & Specifications

Specifications

Base Style Post
Objective Types 0.75X to 5X Zoom (7.5X thru 50X magnification)
Eyepiece WF10X/23mm
Includes Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate
Lighting Type Top and Bottom: LED
Nosepiece Zoom
Optical Design DIN Standard
Warranty 5 year limited warranty, excluding bulbs, cords, and fuses

  • Viewing head rotates 360° and provides upright, unreversed image which permits easy manipulation of object being viewed while looking through microscope
  • Incidental and transmitted LED illumination
  • Achromatic, color-corrected lenses
  • Rheostat intensity control
  • Anti-fungus properties and internal transformer
  • Focusing: Rack and pinion focusing with large dual focusing knobs with slip clutch and tension adjustment to eliminate focus drift
  • Stage: Two 80mm stage plates (frosted glass and reversible black and white plastic contrast plates), locked-on stage clips
  • Interpupillary Distance: 55-75mm