missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 450 Series Dual Magnification Stereoscopic Microscopes

Dual magnification microscopes for viewing three-dimensional objects and inspection

Manufacturer:  Fisherbrand™ 452TBL10LED*

 View more versions of this product

Catalog No. 15-000-102



Includes: Auto-cutoff recharger

Description

Description

Optical System

  • Paired widefield 10X/18mm eyepiece with diopter and interpupillary adjustment from 55 to 75mm
  • 45° inclined viewing head rotates 360° and adjusts up or down on post mount to accommodate different size specimen
  • Choose between 1X/3X and 2X/4X objective options
  • Objective Classification: Achromatic, color corrected
Illumination
  • Top/Bottom: Rechargeable LED
  • LED light rated up to 50,000 hours
Focusing
  • Heavy-duty rack and pinion focusing with large dual focusing knobs with slip clutch and tension adjustment to eliminate focus drift
Stage
  • Includes two 80mm stage plates: frosted glass and reversible black/white plastic contrast plate
  • Locked-on stage clips
Battery
  • Batteries allow up to 500 recharges
  • Single 8 hour charge allows up to 50 hours of use

 

Specifications

Specifications

Stereo LEDMicroscope
310mm
110V
1X and 3X
Top/Bottom: Rechargeable LED
5 year limited warranty, excluding bulbs, cords, and fuses
Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate, auto-cutoff recharger
Fixed Arm
WF10X
2.5kg
Documents