Please login to your online account to display your discounted pricing

Fisher Scientific™ Stainless-Steel Lab Lifts


Over-sized, sure-grip adjustment knobs provide extra leverage for easy height adjustments

Manufacturer: fisher scientific  960021FI

 View more versions of this product

Catalog No. 02-216-475

  • / Each
 

Description & Specifications

Specifications

Autoclavable Yes
Capacity (English) 100 lb.
Height (English) 2.5 to 5 in.
Height (Metric) 6.4 to 12.7cm
Material Stainless-steel
Product Type Lab lift
Size 7.6 x 7.6cm (3 x 3 in.)