Please login to your online account to display your discounted pricing

Fisher Scientific™ Stainless-Steel Lab Lifts


Over-sized, sure-grip adjustment knobs provide extra leverage for easy height adjustments

Manufacturer: fisher scientific  960027FI

 View more versions of this product

Catalog No. 02-216-481

  • / Each
 

Description & Specifications

Specifications

Product Type Lab lift
Height (English) 4 to 19.5 in.
Size 40.6 x 40.6cm (16 x 16 in.)
Autoclavable Yes
Capacity (English) 100 lb.
Height (Metric) 10.2 to 49.5cm
Material Stainless-steel