Please login to your online account to display your discounted pricing

Fisher Scientific™ Stainless-Steel Lab Lifts


Over-sized, sure-grip adjustment knobs provide extra leverage for easy height adjustments

Manufacturer: fisher scientific  960025FI

 View more versions of this product

Catalog No. 02-216-479

  • / Each
 

Description & Specifications

Specifications

Product Type Lab lift
Size 25.4 x 25.4cm (10 x 10 in.)
Autoclavable Yes
Capacity (English) 247 lb.
Height (English) 3.5 to 13 in.
Height (Metric) 8.9 to 33cm
Material Stainless-steel