Please login to your online account to display your discounted pricing

Fisher Scientific™ Specific Gravity Hydrometers


Double scales can be read without turning hydrometer

Manufacturer: fisher scientific™  11512C

 View more versions of this product

Catalog No. 11-512C

  • / Each
 

Description & Specifications

Specifications

Increments 0.002
Certifications/Compliance ASTM E100, ASTM E126
Length (Metric) 180mm
For Use With (Application) Measure true specific gravity of liquids lighter than Water
For Use With (Equipment) 175mL Borosilicate Glass cylinder
Specific Gravity Range 0.89 to 1
Volume (Metric) 140mL
Product Type Specific Gravity Hydrometer
Accessories

Accessories for Catalog Number: 11512C

Item Mfr. No. Item Description Price Per Unit Quantity  
11-582-1
Thermo Scientific™ Nalgene™ PMP Hydrometer Jar
thermo scientific™
N62300500
Protect against breakage. This PMP jar is lighter than glass and offers superior chemical resistance and a broad base, making it a stable addition to the lab or field. Each for $80.17
Case of 6 Each for $481.02