Please login to your online account to display your discounted pricing

Fisher Scientific™ Specific Gravity Hydrometers


Double scales can be read without turning hydrometer

Manufacturer: fisher scientific™  11522D

 View more versions of this product

Catalog No. 11-522D

  • / Each
 

Description & Specifications

Specifications

Product Type Specific Gravity Hydrometer
Increments 0.02
For Use With (Equipment) 300mL Borosilicate Glass cylinder
Length (Metric) 165mm
Certifications/Compliance ASTM E100, ASTM E126
Specific Gravity Range 1 to 2
Volume (Metric) 140mL
For Use With (Application) Measure true specific gravity of liquids heavier than Water
Accessories

Accessories for Catalog Number: 11522D

Item Mfr. No. Item Description Price Per Unit Quantity  
11-582-1
Thermo Scientific™ Nalgene™ PMP Hydrometer Jar
thermo scientific™
N62300500
Protect against breakage. This PMP jar is lighter than glass and offers superior chemical resistance and a broad base, making it a stable addition to the lab or field. Each for $80.17
Case of 6 Each for $481.02